Beli wheel only di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- XANDER Roda Only PU with Ball Bearingatribut:
- Material: Polyurethane
- PROVIOZ Roda Hand Palet PUatribut:
- Wheel Material: PU
- monotaro Roda Load Wheel untuk Hand PalletDeskripsi:Hand pallet truck It is a load wheel exclusive for HP-2000. With a check valve to prevent overloading, we protect workers and hand pallets. In order to prevent oil leakage, an integrated hydraulic pump is used. Because the road wheel and steering wheel made of urethane are used, it is excellent in oil resistance, abrasion resistance, load resistance, and the pollution on the floor surface is also small. Hand pallet truck HP-2000 exclusive road wheelatribut:
- Width (mm): 70
- Suitable For: Hand pallet truck HP-2000
- Diameter (φmm): 73
- Bearing inner diameter (Φmm): 20
- TRUSCO Spare Part Hand Palletatribut:
- Compatible Model: THPN
- Costa Tripod Ball Head Profesional Magnesium Alloyatribut:
- Ball Head Diameter (cm): 30
- Folded Height (cm): 39.5
- Material: Magnesium Alloy
- Maximum Load (kg): 10
- Maximum Load (lbs): 22
- Maximum Operating Height (cm): 44 (tanpa kolom tengah), 160 (dengan kolom tengah)
- Part: 4
- Tube Diameter (mm): 11-21
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- RANGER GERMANY Caster PU on PP Red Wheel Ball Bearingatribut:
- Color: Red
- Material: PU onPP
- Width (mm): 32
- Plate Size (mm): 95 x 67
- Plate Hole Centres (mm): 70/76 x 45
- Plate Hole Size (mm): 8.5
- XANDER Roda Gerobak Sorongatribut:
- Type: Roda Gerobak Sorong
- Solid Tool PU Hand Pallet Wheelatribut:
- Material: PU- Polyurethane
- Jason Front Wheel Hand Palletatribut:
- Size (inch): 3
- HONEYWELL HOWARD LEIGHT Earplug Dispensers & Refillsatribut:
- UNSPSC: 46181901
- Earplug Material: Foam
- Earplug Reusability: Disposable
- Metal Detectable: No
- Style: Uncorded
Daftar Harga wheel only Terbaru March 2026
| RAVEN Roda Hand Pallet PU Kecil | Rp96.900 |
| XANDER Roda Only PU Hand Pallet | Rp129.900 |
| XANDER Roda Only PU with Ball Bearing | Rp80.900 |
| PROVIOZ Roda Hand Palet PU | Rp92.900 |
| ROHA Pu Caster for Hand Pallet | Rp129.900 |
| KRISBOW Roda Hand Pallet Nilon | Rp289.900 |
| monotaro Roda Load Wheel untuk Hand Pallet | Rp1.299.900 |
| TRUSCO Spare Part Hand Pallet | Rp1.599.900 |
| Costa Tripod Ball Head Profesional Magnesium Alloy | Rp1.099.900 |
| XANDER Roda Only Ball Bearing | Rp78.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






























































































































































/1mP101001058-14.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/HONEYWELL%20HOWARD%20LEIGHT%20Earplug%20Dispensers%20%26%20Refills/1xP109302069-1.jpg)